Indicator light bulb H6W daylight, vehicle from Osram
BULB-OSRAM-P21/4W-(BAZ15D)-12V-21/4W
Art.-no. 9501015917
EAN 4050300891521
Register now and access more than 15,000 products
Reliable OEM quality
Datasheets(X)
Type description | P21/4W |
Nominal voltage | 12 V |
Power/power of second spiral coil | 21 / 4 W |
Power of second spiral coil | 4 W |
Power rating | 21 W |
Socket designation | BAZ15d |