Welcome to Würth UK For trade customers only

Jump Starter 12V Li-Ion ULTRABOOST1000A RING

JUMPSTRT-MOB-12V-LIION-ULTRABOOST-1000A

Art.-no. 9501021869

EAN 4068362055850

Individual price display after login
Jump Starter 12V Li-Ion ULTRABOOST1000A RING

Art.-no. 9501021869

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The ULTRABOOST 1000A is capable of jump-starting vehicles with up to 5L Petrol and 2L Diesel engines. Suitable for most 12V cars, vans, SUVs and LCVs.

The ULTRABOOST allows users to jump-start completely depleted batteries using the new boost button. The unique ergonomic smart clamp connection is equipped with longer cables to improve accessibility for harder to reach batteries. Ringtelligence technology for safer vehicle maintenance is included in the design of the clamps, offering reverse polarity protection, anti-spike protection and short circuit protection.



  • ULTRABOOST enables users to safely start vehicles with completely depleted batteries

  • Powerful delivery with Peak Amps of 1000A and 250A Starting Amps for engines up to 5L Petrol and 2L Diesel

  • Ringtelligence keeps users safe with reverse polarity protection and spark-free design

  • Suitable for START/STOP batteries

  • Unique ergonomic smart clamp battery terminal for secure, safe connection and easy reach cables perfect for harder to reach batteries

  • PD30W Technology enables rapid recharging and fast charging of devices such as laptops, tablets and phones

  • USB-C to USB-C and USB-A to USB-C cable included

  • Clear LCD display and LED torch for use in low light conditions

  • Anti-slip base to stop the unit sliding on the engine bay

  • Compact and lightweight making it easy to handle and store within the vehicle

  • Protective storage case included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. cubic capacity

5 l

Rechargeable battery/battery capacity

8000 mAh

Max. current

1000 A

Nominal current

1000 A

Wire cross section

5.26 mm²

Width x height x depth

134 x 201 x 113 mm

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

4 PCS

Material of housing

ABS

Colour

Black

Type description

0

Display

LED

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information