LED Amber Light Bar
WARNLGHTBAR-LED-MINI-0.7M
Art.-no. 9501019068
EAN 4099618708701
Register now and access more than 15,000 products
Enhanced Visibility, Enhanced Safety
In demanding work environments, clear visibility is essential. Our LED light bars offer powerful illumination with energy efficiency and a long lifespan, ensuring you and your team stay visible and secure. Available in four sizes, these light bars are designed to enhance safety and performance, providing the perfect fit for your operational needs.
- Amber light bar
- Size: 0.7 m
- Lens: Clear
- Wattage: 80W
- Current Draw: 6.7A
- Light Source: 80 x 1W LED
- Housing Material: ABS
- Lens Material: PC
- Cable Length: 500mm
- Product Dimensions: 45 x 717 x 265mm
- Reg 10 approved
- Reg 65 approved
- 10 – 30v dual voltage
- IP67 weatherproof
- Bolt Mounted
- Mounting kit
- Flash Patterns x 18
Datasheets(X)
Power rating | 80 W |
Length x width x height | 877 x 265 x 45 mm |
Product weight (per item) | 2.460 kg |
Material of housing | ABS, splash water protected |
Material of headlight lens | Plastic |