Welcome to Würth UK For trade customers only

Locking Pliers Curved Jaw, 225mm (9in)

LOKPLRS-(JAW-HRD)-CURVED-225MM

Art.-no. 9501015107

EAN 4099618006593

Individual price display after login
Locking Pliers Curved Jaw, 225mm (9in)

Art.-no. 9501015107

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

These locking Pliers are effective through the application of serrated curved jaws.

Made from high-quality steel with hardened and tempered jaws and a long-lasting finish.


They have a spring action for easy clamping and release, with a quick release lever and a knurled screw for adjusting locking capacity.



Capacity: 41mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

279 mm

Min./max. clamping width

1-41 mm

Material

Steel tempered

Product weight (per item)

448.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information