Mini Triple Twist Drying Towel
MICROCLTH-GREY-RED-20CMX40CM
Art.-no. 0899900184
EAN 4068362147982
Register now and access more than 15,000 products
The Würth Mini Triple Twist Drying Towel delivers drying power in a compact format—perfect for intricate detailing jobs and tight areas. Engineered with Triple Twist Technology and a dense 1150 GSM microfibre weave, this towel is ultra-absorbent, ultra-soft, and built to perform where full-size towels can’t.
Ideal for drying wheels, door shuts, mirrors, emblems, and interior surfaces, this high-performance towel soaks up water effortlessly without scratching or leaving streaks. Small but mighty, it’s an essential tool for any serious detailer.
Key Features:
- Triple Twist Microfibre Technology – Maximum absorption with minimal effort
- 1150 GSM Ultra Plush Thickness – Soft, dense, and safe on all surfaces
- Compact 20cm x 40cm Size – Perfect for tight spaces and precision work
- Scratch- and Lint-Free Finish – Gentle on paint, trim, glass, and chrome
- Durable & Machine Washable – Long-lasting performance, wash after wash
Perfect for: detailers who need precision control when drying wheels, edges, badges, and other small or sensitive areas.
Datasheets(X)
Material | Microfibre |
Length x width | 400 x 200 mm |
Colour | Grey |
Length | 400 mm |
Width | 200 mm |
Product weight (per item) | 90.000 g |
Max. absorption | 1200 % |