Welcome to Würth UK For trade customers only

Mobile Dust Extractor CTL MIDI I 230V CLEANTEC FESTOOL

VACCLNR-WET/DRY-DSTEXTR-CTL-MIDI-I-230V

Art.-no. 9501025382

EAN 4068362414572

Individual price display after login
Mobile Dust Extractor CTL MIDI I 230V CLEANTEC FESTOOL

Art.-no. 9501025382

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Compact. Mobile. Sophisticated.

Low weight, compact dimensions and a host of innovative details – the CTL MIDI compact dust extractor impresses in all aspects. It has intuitive touch operation, a smooth suction hose and a level storage area for tools and consumables. Manual dedusting and being able to replace the main filter from the outside ensure long-lasting work that protects your health. The internal hose holder, the Systainer T-LOC coupling and the practical cord holder ensure tidiness and speed. Ideal and convenient for clean air during service and installation work.
• For dust with limit values > 1 mg/m³

• On-site extraction for electric power tools for minor or brief sanding, routing, sawing and drilling work

• Ideal for mobile use in service and installation work and for final cleaning

• Suitable for both wet and dry extraction (special wet filter required for wet extraction)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for service and installation work, providing clean air with its compact and mobile design. Suitable for use in environments requiring dust extraction to protect health, featuring intuitive touch operation and innovative storage solutions.

InstructionsRequired PPE and Safety Gear: Make sure the correct dust mask, eye protection & gloves plus do not wear loose clothing on use.

Air current

3700 l/min

Bin capacity

15 l

Max power

1200 W

Cable length

7.5 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

72 dB

IP protection class

IP X4

Length

472 mm

Width

322 mm

Height

495 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information