Welcome to Würth UK For trade customers only

Mobile dust extractor CTM MIDI I 230V CLEANTEC FESTOOL

VACCLNR-WET/DRY-EL-(CTM MIDI I)-230V

Art.-no. 9501026040

EAN 4014549445037

Individual price display after login
Mobile dust extractor CTM MIDI I 230V CLEANTEC FESTOOL

Art.-no. 9501026040

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Compact. Mobile. Sophisticated.

Low weight, compact dimensions and a host of innovative details – the CTM MIDI compact dust extractor impresses in all aspects. It has intuitive touch operation, a smooth suction hose and a level storage area for tools and consumables. Manual dedusting and being able to replace the main filter from the outside ensure long-lasting work that protects your health. The internal hose holder, the Systainer T-LOC coupling and the practical cord holder ensure tidiness and speed. Ideal and convenient for clean air during service and installation work.
• For hazardous wood dust and mineral dust from dust class M with limit values > 0.1 mg/m³

• On-site extraction for electric power tools for minor or brief sanding, routing, sawing and drilling work

• Ideal for mobile use in service and installation work and for final cleaning

• Suitable for both wet and dry extraction (special wet filter required for wet extraction)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThe CTM MIDI I 230V is an M-class mobile dust extractor primarily designed for the extraction of hazardous wood and mineral dusts on construction sites, workshops, and for service and installation work. It is suitable for both wet and dry extraction (a special wet filter is required for wet use).
InstructionsOperating the Festool CTM MIDI I (230V) involves using its touch-sensitive control panel and integrated Bluetooth features for dust class M extraction.

Air current

3700 l/min

Bin capacity

15 l

Max power

1200 W

Cable length

7.5 m

Min./max. frequency

50 / 50 kHz

Sound-pressure level

70 dB

IP protection class

IP X4

Length

47.20 cm

Width

32.20 cm

Height

49.50 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information