Welcome to Würth UK For trade customers only

Multi-Purpose EPM Lithium Grease

GRSE-LITHIUM-EPM-GREY/BLACK-400G

Art.-no. 0893870005

EAN 4050641885418

Individual price display after login
Multi-Purpose EPM Lithium Grease

Art.-no. 0893870005

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Premium quality EPM multi purpose grease for use in all anti-friction and plain bearings subject to high load conditions.


  • NLGI - 2 Classification

  • -20 Degrees to + 140 Degrees Centigrade

  • Excellent under extreme pressures

  • High degree of corrosion protection

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Multi Purpose applicattion areas, for loads under extreme pressure.

Instructions

Can be applied manually with a standard grease gun.

Weight of content

0.4 kg

Soap base

Lithium

Min./max. temperature conditions

-20 to 140 °C

Colour

Grey, Black

Base oil viscosity, kinematic/conditions

180 cSt / at 40°C

Corrosion protection period/category

Corrosion category 0-0

VKA welding load

315 kN

Shelf life from production

36 Month

Oil basis

Blend of refined mineral oil

Smell/fragrance

Odourless

Density

1 g/cm³

Conditions for viscosity of oil basis

at 40°C

Min. temperature conditions

-20 °C

Max. temperature conditions

140 °C

Max. short-term temperature resistance

160 °C

Corrosion protection period conditions

in accordance with DIN 51802

Silicone-free

Yes

Acid-free

Yes

Free from heavy metals

Yes

Resistance against

Corrosion

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand-lever grease gun for 400 g cartridges

GRSEGUN-HNDLEVER-75/PK

(DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lube-Shuttle® hand-lever grease gun

GRSEGUN-HNDLEVER-LUBESHUTTLE

The system for lubricating greases in 400 g system cartridges
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information