Welcome to Würth UK For trade customers only

NEOLUX 24V Brake and tail light bulb

BULB-NEOLUX-P21/5W-(BAY15D)-24V-21W

Art.-no. 9501015972

EAN 4006584920402

Individual price display after login
NEOLUX 24V Brake and tail light bulb

Art.-no. 9501015972

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

NEOLUX brake and tail light benefits


  • Suitable for the most common signal and interior applications

  • Affordable

  • Reliable manufacturer

  • For good visibility

  • Reliable products


NEOLUX brake and tail light features


  • Broad product range

  • Designed specifically for 24 V

  • Lamps for exterior applications are ECE certified

  • Good quality thanks to German technology

  • Normed light output
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Position and parking light

  • Indicator, brake, fog and reversing lights

  • Number plate and side position lights

  • Interior lighting and reading lights

  • Instrument and switch lighting

Nominal voltage

24 V

Power rating

21 W

Socket designation

BAY15d

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information