Welcome to Würth UK For trade customers only

NEOLUX 24V Metal socket bulb

BULB-NEOLUX-R5W-(BA15S)-24V-5W

Art.-no. 9501015997

EAN 4008321769329

Individual price display after login
NEOLUX 24V Metal socket bulb

Art.-no. 9501015997

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

NEOLUX metal socket bulb benefits


  • Suitable for the most common signal and interior applications

  • Affordable

  • Reliable manufacturer

  • For good visibility

  • Reliable products


NEOLUX metal socket bulb features


  • Broad product range

  • Designed specifically for 24 V

  • Lamps for exterior applications are ECE certified

  • Good quality thanks to German technology

  • Normed light output
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Position and parking light

  • Indicator, brake, fog and reversing lights

  • Number plate and side position lights

  • Interior lighting and reading lights

  • Instrument and switch lighting

Type description

R5W

Nominal voltage

24 V

Power rating

5 W

Socket designation

BA15s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information