NEOLUX Halogen bulb
BULB-NEOLUX-H1-(P14.5S)-12V-55W
Art.-no. 9501015866
EAN 4008321760340
Register now and access more than 15,000 products
NEOLUX Halogen range benefits
- Suitable for the most common headlight lamps
- Affordable
- Reliable manufacturer
- Good illumination of the road
- Reliable products
NEOLUX Halogen range features
- Broad product range
- Good and reliable quality thanks to German technology
- ECE certified lamps
- Normed light output
- Basis for good light distribution
Datasheets(X)
- Headlight
Type description | H1 |
Nominal voltage | 12 V |
Socket designation | P14,5s |
Power rating | 55 W |
Lifetime Tc | 400 h |
Lifetime B3 | 150 h |
Corresponds to original spare part number | N448 |