Non-slip tape
ADHTPE-NONSLP-BLACK-W25MM-L18M
Art.-no. 0894300080
EAN 5034293404738
Register now and access more than 15,000 products
Robust and secure
- Friction tape with sandpaper effect
- Able to withstand water, soap and detergents
- Able to withstand sunlight and resistant to hydrochloric acid and caustic soda
Datasheets(X)
The surface where the tape is placed must be clean, dry and free of grease and oil. The products must be at the same temperature as far as possible.
Material | PVC - Polyvinyl chloride |
Length | 18 m |
Width | 25 mm |
Thickness | 0.1 mm |
Colour | Black |
Min./max. processing temperature | 30 to 70 °C |
Shelf life from production/conditions | 12 Month / at room temperature |