Welcome to Würth UK For trade customers only

Numatic Anti Static Vacuum HAS750

VACCLNR-DRY-EL-NUMATIC-HAS750

Art.-no. 9501015359

EAN 4099618025181

Individual price display after login
Numatic Anti Static Vacuum HAS750

Art.-no. 9501015359

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

This anti static vacuum is a bespoke version of the HZ750 model. Suitable for use in a variety of environments, this vacuum will provide an efficient clean whilst also maintaining a high level of power.

There are applications where the collection of large volumes of fine dust, especially in dry atmospheres, generates an unacceptable level of static discharge which is uncomfortable to the user. The non-conductive specification continually discharges the static build up during use.



A tool for every job, always on hand and packs neatly away, with professional BS5 accessory kit.



Ideal for Industrial Use


  • Providing total reliability in performance for all industries.


Ease of Transit


  • Multi-site use with large rear wheels and pull handle make for light work.


Stay Cleaning for Longer


  • Huge 35L capacity, less time emptying, more time cleaning.


Easy, Clean & Safe Emptying


  • Easy release system ensures safe and clean emptying.


A Tool for Every Job


  • Professional and versatile BS5 accessory kit and Stainless Steel tube set.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Power input

960 W

Max. air current

48 l/s

Underpressure

2.5 N/m²

Length

510 mm

Width

510 mm

Height

960 mm

Cable length

8.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information