Numatic Vaccum Cleaner NRV240
VACCLNR-EL-HENRYHOOVER-NRV240
Art.-no. 9501015360
EAN 4099618025198
Register now and access more than 15,000 products
Numatic NRV240 vacuum cleaner is built to last with long-life motor, heavy-duty bumper and tough, easy-transit wheels with a tool for every job using professional and versatile accessory kit whilst high-efficiency, triple-layer hepaflo filter bags provide easy and clean emptying. Ready for anything with 9 litre capacity and 31.4m cleaning range along with on-board tool storage and trouble-free cable rewind system to store neatly away.
- Built To Last - Long-life Motor, Heavy-duty Bumper And Tough, Easy-transit Wheels.
- Powerful Cleaning - Powerful, Efficient And Long-life Cleaning Technology.
- Ready For Anything - 9 Litre Capacity And 31.4m Cleaning Range.
- Easy And Clean Emptying - High-efficiency, Triple-layer Hepaflo Filter Bags.
- A Tool For Every Job - Professional And Versatile Accessory Kit.
- Stores Neatly Away - On-board Tool Storage And Trouble-free Cable Rewind System.
Datasheets(X)
Air current | 48 l/s |
Bin capacity | 9 l |
Max power | 620 W |
Cable length | 12.5 m |
Min./max. frequency | 50 / 60 Hz |
Sound-pressure level | 70 dB |
Length | 415 mm |
Width | 360 mm |
Height | 370 mm |