Welcome to Würth UK For trade customers only

Orbital sander RUTSCHER RTS 400 REQ-Plus 230V

ORBSNDR-EL-RTS 400 REQ-PLUS 230V

Art.-no. 9501025711

EAN 4068362418754

Individual price display after login
Orbital sander RUTSCHER RTS 400 REQ-Plus 230V

Art.-no. 9501025711

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Compact one-handed sander.

Makes sanding overhead for sustained periods of time effortless. The RUTSCHER orbital sander, delta sander and eccentric sander are equipped with maximum flexibility for individual task requirements: The new generation RTS, DTS and ETS 125. They are characterised by compact design, with a weight of just 1.5 kg and the recently developed MMC control electronics that guarantee up to 25% greater removal capacity at constant powerful speed. These sophisticated details may not sound spectacular – but they are certainly convincing. The integrated long-life chip collection bag for dust-free work, the aesthetically pleasing soft grip inserts, through to the PROTECTOR edge protection for less reworking. The new generation RTS, DTS and ETS compact sanders: A visible, perceptible and even audible improvement.
• Ideal for vertical surfaces or overhead work

• One-handed sander for small and narrow surfaces

• Sanding off paint and varnishes on window frames

• Sanding natural wood surfaces and veneering prior to varnishing – particularly furniture

• Sanding close to edges on different materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThe RTS 400 REQ-Plus 230V is a compact, one-handed orbital finish sander primarily used for detailed work on small and narrow surfaces, particularly in woodworking and decorating applications. Its lightweight design also makes it ideal for vertical and overhead tasks.
InstructionsUsing moderate pressure, keeping air vents clear, connecting dust extraction, and safety, emphasizing dry sanding for wood, plastic, paint, and varnish, avoiding metal or asbestos.

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

250 W

Power output

250 W

Min./max. idle speed

6000-12000 1/min

Min./max. idle orbital rate

12000-24000 1/min

Min./max. orbital rate under load

12000-24000 1/min

Oscillating diameter

2

Length x width

130 x 8 mm

Weight of machine

1.50 kg

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information