Welcome to Würth UK For trade customers only

PUR gun glue D4

D4 GUN GLUE BUNDLE

Art.-no. 0988008852

EAN 4059608666121

Individual price display after login
PUR gun glue D4

Art.-no. 0988008852

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

1-component, moisture-curing high-quality adhesive with modified polyurethane base.

Properties


  • Fast and easy to apply

  • Water-resistant in accordance with EN 204 (D4)

  • Open time: 8-10 min

  • Application temperature: 5 °C to 35 °C

  • Consumption: approx. 200 g/m2

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting intentionally. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction industry, woodwork, bonding of roofing to vertical edges, chipboard, floor coverings on steps, insulation pads on flat roofs, surface bonding etc., and on porous substrates such as wood, metal, hard foams (extruded polystyrene, polystyrene), glass wool etc.

Instructions
  • Application surfaces must be clean, dry and free from dust and grease

  • Shake can vigorously 20 times before use

  • Apply a continuous strip of adhesive approx. 3 cm long

  • After a few seconds, a thin adhesive layer will form

  • Once the adhesive has mostly set, the parts can be bonded

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information