PUR gun glue D4 PU700 Tremco Illbruck
GLU-PUR-PIST-750ML
Art.-no. 9501024039
EAN 4068362277610
Register now and access more than 15,000 products
Usage / Purpose
PU700 is an innovative high-strength solution for bonding a wide variety of applications.
Key Benefits
- An innovative solution for bonding bricks / blocks that can replace traditional mortar
- High performance wood and joinery adhesive
- Ideal for bonding a wide range of construction materials including steel and foam
- Rapid curing – joint can be handled / maneuvered within 10 minutes, and cures fully within 24 hours
- Easy to use: no mixing, no water, no dust, no specialist tools or equipment required
- Suitable for indoor or outdoor use
- Excellent long-term resistance to seawater, limewater, dilute acids and caustic solutions
Datasheets(X)
Construction industry, woodwork, bonding of roofing to vertical edges, chipboard, floor coverings on steps, insulation pads on flat roofs, surface bonding etc., and on porous substrates such as wood, metal, hard foams (extruded polystyrene, polystyrene), glass wool etc.
- Shake the canister vigorously at least 20 times.
- Remove the protective cap and screw onto the PU foam gun or straw.
- Apply a bead of PU700 along the horizontal and vertical sections to be bonded.
- Keep the end of the nozzle just off the surface.
- For best results always work with the canister in a vertical position and keep the valve pointed downwards.
Coverage
A 750 ml canister will deliver up to 160 linear metres of
adhesive (based on a 10 mm wide bead).
Cleaning
Remove excess foam immediately with PU foam
cleaner or acetone. Ensure surface is solvent resistant before
cleaning. Cured foam can only be removed mechanically.
Health & Safety Precautions
Safety data sheet must be read and understood before use.
Extremely flammable - keep away from open flames and
other ignition sources.
Please Note
Not suitable for large scale brick bonding, as a replacement
for conventional mortar.
Weight of content | 758 g |
Container | Aerosol can |
Chemical basis | Polyurethane |
Density | 1.01 g/cm³ |
Colour | Beige |
Min. proportion of solids | 95 % |
Min. film forming temperature | -5 °C |
Viscosity | 10000 mPas |
Viscosity conditions | at 20°C |
Min./max. wood moisture | 5-25 % |
Conditions for open time | at 23°C and 50% humidity |
Min. pressing pressure | 0.3 N/mm² |
Min./max. processing temperature | -5 to 30 °C |
Max. application quantity in surface bonding | 250 g/m² |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Contents | 750 ml |