Pneumatic Belt Sander BSP 252
BLSNDR-PN - BELTSANDER 20MM
Art.-no. 0703999030
EAN 4053479411033
Register now and access more than 15,000 products
Variable speed control for smooth power delivery 180 ° pivot arm for improved access Knurled grip handle.
No-load speed: 16,000rpm, Air inlet: 1/4, Air consumption: 2.47cfm, Vibrations: 0.3m/s ², Noise level: 85dB
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Operating pressure | 6 bar |
Air consumption | 70 l/min |
Min. hose inner diameter | 8 mm |
Length | 350 mm |
Width | 60 mm |
Weight of machine | 1.2 kg |