For detailed information, other images and documents, please select individual articles from the following table.
3M™ VHB™ high-performance adhesive tape 5952
Double-sided adhesive tape made of closed-cell acrylate adhesive with very high adaptability to the surface to be bonded. Bonds entire surfaces without clamping, regardless of whether they are smooth or textured.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Quick and easy adhesion as well as strong and lasting durability
- Adheres to a wide range of materials, including powder coatings and rough/uneven surfaces
- Excellent immediate adhesion, which simplifies the production process, as components can be further processed immediately after assembly
- Very high adaptability (excellent strain relaxation, levels slight surface roughness)
- Very good resistance to weathering, UV and solvents
- Vibration-dampening
- Excellent sealing function
- Strain-free adhesion of different materials, absorbs forces
- Enables the use of thinner, lighter and differing materials
- Virtually invisible fastening ensures smooth surfaces
- Suitable for indoors and outdoors
Ideal for many low-energy surfaces, powder-coated surfaces, plastics (no soft PVC) or glass. The use of primers can be omitted in many applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!