For detailed information, other images and documents, please select individual articles from the following table.
3M™ VHB™ high-performance adhesive tape GPH-110GF
Flexible, double-sided adhesive tape with high temperature resistance for high- and medium-energy material connections
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Excellent short-term heat resistance up to 230°C
- Very high and permanent adhesive strength after cooling down to room temperature
- Stress-free bonding of different materials, compensates for thermal expansion differences
- High instant adhesion, which simplifies the production process since components can be processed further immediately after assembly
- Final strength after 72 hours at room temperature
- High adaptability (excellent strain relaxation, levels slight surface roughness)
- Very good resistance to weathering, UV and solvents
- Vibration-dampening
- Excellent sealing function
- Allows the use of thinner, lighter and uneven materials
- Suitable for indoor and outdoor use
At short-term high temperatures, the adhesive tape/adhesive must not be loaded because it softens at higher temperatures.
Architectural adhesion should only be conducted when observing the EU regulation on construction products and general building requirements! We recommend that you always use a mechanical safeguard for adhesive bonding above head level at 1.80 m.
The usage instructions are recommendations based on the tests we have conducted and our experience - carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
The high-performance adhesive tape is equipped with a universal acrylate adhesive and was developed for application with high operating temperatures, such as before processing in a powder coating line. The product is particularly adaptable, thus it enables strain-free adhesions and is suitable for bonding a large number of high and medium-energy materials, such as metals, glass and plastics (PA, acrylic glass/PMMA, ABS).
Typical applications include
- Metalworking industry, e.g. adhesion of top-hat profiles and reinforcement profiles, cover plates
- Special vehicles, e.g. adhesion of bodywork add-on parts, roof panels on substructures
- Electrical devices, e.g. panel bonding, bonding of machine components
- Signs and graphics, e.g. Bonding of company signs to substructure
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!