ABRASIVE ROLLS FOR CLEAN AND EFFICIENT SANDING
To sand walls, surfaces and workpieces, you will have to choose the right tools, including the roll of abrasive paper. This product is used primarily for manual sanding or with a powered sander, and allows sanding on all flat and dry surfaces.
Abrasive rolls come in many types, to sand stone, wood or metal. They can also adapt to the type of sanding to be performed, such as roughing or finishing work, depending on the abrasive grain. In addition, it is essential to sand your furniture, walls or objects before varnishing or painting. This then allows the surface in question to be perfectly smooth for applications.
CHOOSING YOUR ABRASIVE PAPER ROLL
Before choosing an abrasive roll, it is important to determine some sanding parameters: the surface you want to sand, the type of paper you want to use, as well as the density of the grain that will be most appropriate.
The roll of abrasive canvas can be of different widths and lengths, and with various grain sizes. In addition, rolls of abrasive strips may be adapted to distribution systems, such as ORSY shelving.
Vehicle abrasive paper is suitable for paint touch-ups that require fine or intermediate sanding. This finishing paper is very flexible, lending itself perfectly to delicate places, such as curves or edges.
The nylon abrasive roller is very thin, which is ideal for degreasing, cleaning or polishing. These abrasive rolls are suitable for very light sanding of materials such as copper.