Welcome to Würth UK For trade customers only

Adhesive sealing tape, 1-sided

View our wide range of brochures here!

ONE-SIDED ADHESIVE TAPES FOR PROFESSIONALS

Würth presents its range of adhesive waterproofing tapes (one sided) for building professionals. This versatile range can help you carry out different applications on construction sites and are perfect for sealing against airtight and windproofing membranes indoors and outdoors.

High quality paper-based adhesive waterproofing tapes are essential for framing, roofing, timber and drywall construction. Some are resistant to UV and weathering. They also offer a waterproof and windproof bond, both outside and inside. They have excellent initial and final adhesion, and good resistance to aging.

They provide maximum safety with tests for resistance to infiltration as well as protection against moisture and mould growth in insulation applications. These products do not contain solvents and are therefore environmentally friendly.


HANDLING OF SEALING TAPES

Secure the sealing tape to the overlapping fitting by removing only a few inches of the masking paper. When the masking paper is removed, the adhesive tape is pressure glued along the entire length. Apply sufficient contact pressure. After gluing, cut the adhesive tape with a utility knife. The application surface must be dry and free of grease, chips and dust, and water must not reach in the glued areas. Do not subject the adhesive sealing tape to long-term stress. The tape is easy to remove by hand.