Welcome to Würth UK For trade customers only

Angle grinder, electric, 115 mm

View our wide range of brochures here!

ANGLE GRINDER 115MM

The 115mm angle grinder is a very versatile tool and is indispensable to professionals.


WHAT IS THE ANGLE GRINDER FOR

The 115mm angle grinder is used in many fields. Its main function is to cut, sharpen, flatten, polish and rough, as the EWS 8-115 Light-S angle grinder, for example, can be used for this purpose.


In the laboratories of professionals the 115mm angle grinder with variable speed can be used on various types of materials, such as metal, wood, marble and stone.


115MM OR 125MM ANGLE GRINDER: DIFFERENCES BETWEEN TYPES

The difference between 115mm and 125mm angle is the diameter of the cutting discs used and therefore the choice between one or the other depends mainly on the processing for which the grinder is intended.

In any case, when choosing the 115mm angle grinder, you must always pay attention to the type of discs it is equipped with, since there are many types, such as reinforced hard disks for cutting or deburring as well as semi-rigid discs for smoothing surfaces.