Welcome to Würth UK For trade customers only
Carbide planer blades FESTOOL

For detailed information, other images and documents, please select individual articles from the following table.

Carbide planer blades FESTOOL

Festool spiral blades are designed to provide a high-quality "pulling cut" that mimics a hand plane, significantly reducing noise and the need for sanding. Both the 65mm and 82mm variants feature a self-aligning design that allows for quick changes with just three screws and no manual adjustment of blade protrusion.

The HW 65 is the replacement blade for the EHL 65 EQ planer tool & the HW 82 SD HLC 82 is for the Festool HLC 82 planer tool.

See product details

Available in 2 versions
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
The Festool HW 65 and HW 82 SD are spiral planer blades designed to provide a smooth, "pulling" cut that mimics a hand plane, resulting in a cleaner finish with significantly less chatter than traditional straight blades. Both feature a self-aligning design for quick changes without the need for manual height adjustments.