The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless application gun AKP 18-600 M-CUBE
Powerful cordless application gun with automatic decoupling of the push rod
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The durable metal gearbox and integrated overload protection prevent motor blockages when using hardened material
- Highly practical with the conversion kit for shortening the tube - suitable for 400 ml and 600 ml sausage packs, can also be used for cartridges with the pressure plate (art.5700202004)
- The automatic decoupling of the push rod prevents dripping, as the push rod is instantly decoupled once the trigger is released - ensuring a clean finish for each bead
- Sensitive trigger, speed adjustment wheel and high application power enable precise control of the application speed and ensure clean and precise work even with highly viscous media
Suitable for medium- to high-viscosity adhesives and sealants from 310-ml cartridges and 400-ml and 600-ml bags. Ideal for window adhesive.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!