The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABS 18 COMPACT M-CUBE cordless drill driver
Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Continuous monitoring and premature shutdown of the motor in the event of blockage, overload and overheating
- Efficient, low-maintenance and brushless EC motor with long service life
- Integrated LED lights for direct illumination of the working area
- No signs of fatigue when operating due to lightweight and compact design
- 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws realise a tight grip on the shank of the drill bit
- Electronic signal switch for precise and comfortable working
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!