Welcome to Würth UK For trade customers only
Cordless hammer drill ABH 18 COMPACT M-CUBE
Cordless hammer drill ABH 18 COMPACT M-CUBE - 1
Cordless hammer drill ABH 18 COMPACT M-CUBE - 2
Cordless hammer drill ABH 18 COMPACT M-CUBE - 3
Cordless hammer drill ABH 18 COMPACT M-CUBE - 4
Cordless hammer drill ABH 18 COMPACT M-CUBE - 5
Cordless hammer drill ABH 18 COMPACT M-CUBE - 6
Cordless hammer drill ABH 18 COMPACT M-CUBE - 7
Cordless hammer drill ABH 18 COMPACT M-CUBE - 8
Cordless hammer drill ABH 18 COMPACT M-CUBE - 9
Cordless hammer drill ABH 18 COMPACT M-CUBE - 10
Cordless hammer drill ABH 18 COMPACT M-CUBE - 11
Cordless hammer drill ABH 18 COMPACT M-CUBE - 12
Cordless hammer drill ABH 18 COMPACT M-CUBE - 13
Cordless hammer drill ABH 18 COMPACT M-CUBE - 14

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless hammer drill ABH 18 COMPACT M-CUBE

Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work

See product details

Available in 3 versions
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
  • Extremely compact and ergonomic design ensures pleasant, effortless work

  • Efficient, low-maintenance, brushless EC motor with power reserves and a long service life

  • Continuous monitoring of the motor, because in the event of the motor becoming overloaded or jammed, the electronic motor protection function switches the motor off prematurely

  • Fast adaptation to the respective application, as the function selector switch can be used to easily and quickly switch between rotary hammer drilling and drilling

  • The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without tools

  • The optional dust extraction ensures work with low levels of dust
Application area