The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless hand-held circular saw AHKS 18-68 COMPACT M-CUBE
Robust and powerful M-CUBE cordless hand-held circular saw for wood applications
Register now and access more than 15,000 products

Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Built-in overload and overtemperature protection functions protect the power tool from excessive stress
- Long service life of the motor: Efficient, low-maintenance, brushless EC motor with power reserves
- Cover grates over the ventilation slots provide additional protection against chips
- Safe working is assured, as the power tool can only be started up by pressing the release button and the dead man's switch simultaneously
- High cutting depth of 68 mm enables universal use on the construction site
- Compatible with guide rail

Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!