For detailed information, other images and documents, please select individual articles from the following table.
Core drill DS 180-P
Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The aluminium body with pistol grip ensures optimum weight distribution for horizontal drilling by hand
- Perfect work progress with all approved drill sizes thanks to the powerful motor with 3-speed gearbox and multi-colour LED load indication
- The soft start function cuts the speed in half for 10 seconds, making drilling into surfaces much easier
- Personal safety is ensured by the integrated PRCD-S circuit breaker
- Various drill bit mounts can be used because the machine spindle has a combined tool chuck with ½-in female and 1 ¼-in male threads
- Continuous visual monitoring of the water supply during wet drilling thanks to the supplied hose piece with water flow indicator
- Longer service life due to electronic overload protection, as the motor speed is reduced six times electronically in the event of overload
- The pulsating power reduction and optical warning from the LEDs give a warning to the operator. Then the motor switches off automatically in order to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately
Hand and stand-guided dry drilling in bricks, perforated bricks, clinker bricks, sand-lime bricks and aerated concrete
Breakthrough drill holes in sanitation and electrical industries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!