Welcome to Würth UK For trade customers only
Hexagon nut with fine thread DIN 934, steel I8I, plain
Hexagon nut with fine thread DIN 934, steel I8I, plain - 1
Hexagon nut with fine thread DIN 934, steel I8I, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with fine thread DIN 934, steel I8I, plain

See product details

Available in 14 versions
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
Notice

Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.


  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).