For detailed information, other images and documents, please select individual articles from the following table.
Engine flush and cleaner for use in all petrol and diesel engines
Cleans the inside of the engine and the oil supply system
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Together with clean oil, engines cleaned of dirt can operate at the full performance level.
- Quick and gentle cleaning process
- Does not damage seals
- Optimises exhaust gas emissions
- Compatible with catalytic converters
- Loosens jammed piston rings
- Easy to use
Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for all mineral and synthetic-based engine oils. Suitable for petrol and diesel engines Caution: Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit.
Add the engine interior cleaner to the oil when the engine is at operating temperature. Let the engine idle for approximately 10 minutes. Then change the oil and filter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!