For detailed information, other images and documents, please select individual articles from the following table.
CERALINE sanding sleeve For expansion and inflatable rollers
For perfect pre-sanding of flat and slightly profiled components made of steel or stainless steel with strict requirements for decorative surfaces
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Extremely high and very fast material removal rate with cool grinding
High-performance sanding grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
Grinding-active additives
Very cool grinding, no material discolouration
* Brand name of Special Metals Corporation
Ideal for surface sanding, light deburring work and removing rolling skin
Materials to be processed:
Stainless steel, rust-, acid- and heat-resistant steel (high-alloy), e.g. Inconel®*, steel and non-ferrous metals.
- At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
- Use tools with a low contact pressure; high contact pressure leads to premature wear.
- With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!