For detailed information, other images and documents, please select individual articles from the following table.
Façade membrane STAMISOL EXTREME DW
Extremely durable black membrane for use on façades with decorative joints, an open joint portion of max. 50 % and joint widths of up to 100 mm
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Extremely robust and permanently resistant to UV radiation (10,000 h test), heat and moisture
- The membrane provides walls with lasting protection from water and can withstand extremely windy conditions
- Gives open façade cladding greater aesthetic appeal with contrast and depth
- The breathable membrane prevents the risks of condensation and aids heat insulation
- Stamisol roof protection films and facade membranes must only be combined with accessory products from the Stamisol system!
- The mechanical properties specified in the product information are mean values with a tolerance of ±10 %
- 65 square metres per roll
- For all types of substructures (wood, metal etc.)
- Can be bonded to any support material
- For suspended and open façades
- Fitted directly on the heat insulation
- Can be bonded to any support material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!