Welcome to Würth UK For trade customers only
Glazing Mounting Tape High Performance

For detailed information, other images and documents, please select individual articles from the following table.

Glazing Mounting Tape High Performance
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
Vast Temperature Resistance Range

Temperature resistance ranges from -20°C to 80°C



Extremely Long Product Life

The shelf life of this Mounting Tape is 12 months from production



Excellent Resistance

When installed the closed cell foam gives excellent long term weathering, ageing and UV resistance



Extremely Long

The roll measures at 50m to ensure long lasting usage



Compression Force Deflection

43kPa



Easy to install and offers immediate security
NoticeMaintaining Shelf Life

To ensure the tape maintains the shelf life of 12 months the conditions of its storage should be cool and dry as well as being in the range of 5°C to 25°C



Applying Conditions

When applying security glazing tape both the frame and the glass must be dry and clean of any contaminants that may inhibit adhesion, using Silicone Remover and/or Glass Cleaner.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.