For detailed information, other images and documents, please select individual articles from the following table.
Fabric hazard marking tape
Robust cloth-backed tape - ideal for marking obstacles and hazardous areas, fastening, bundling, repairing and sealing
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
PE-coated, glossy and waterproof artificial silk fabric
- Water- and dirt-repellent - also suitable for outdoor and damp areas.
- Tear-resistant, robust and abrasion-resistant.
- Very good resistance to ageing.
- Visually striking due to the yellow/black colour.
- Highly visible for hazardous areas and obstacles.
- Left-pointing and right-pointing versions guide you past the obstacle in a targeted manner.
Strong, shear-resistant natural rubber adhesive
- Allows immediate adhesion.
- Can be removed from most surfaces without leaving any residue.
- Easy to tear off by hand and can be labelled.
Versatile application
- In addition to marking obstacles and hazardous areas, the fabric tape is also ideal for connecting, fastening, bundling, repairing and sealing.
- Also suitable for rough surfaces.
- Meets the requirements of ASR A1.3, DIN 4844 or DIN EN ISO 7010.
Fast, flexible and cost-effective
- Adapts well to edges and uneven surfaces.
- Not suitable for floor marking.
- The left-pointing and right-pointing versions guide the viewer past obstacles on the left or right side in a targeted manner.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.
Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Ideal for rough surfaces such as steel beams, walls, pipes, machines, gates and passenger vehicle lifts. It reliably indicates hazardous areas such as edges, protruding corners, crush hazards and entrapment hazards in manufacturing plants, warehouses and industrial environments, indoors and outdoors.
The cloth-backed hazard warning adhesive tape is versatile: Bonding, securing, bundling, repairing, sealing and marking.
The adhesive tape adapts to unevenness and can be removed from most surfaces without leaving any residue.
For optimal adhesion, the surface must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust. On certain surfaces, it is also recommended to use a butyl primer - especially on concrete and asphalt, untreated or uncoated wood as well as on rough or textured surfaces.
To increase adhesion and durability, the hazard warning adhesive tape should be firmly pressed down after application. A press-on roller is particularly suitable for this purpose.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!