Welcome to Würth UK For trade customers only
Raised countersunk head screw assortment 1100 pieces in system case 4.4.1.
Raised countersunk head screw assortment 1100 pieces in system case 4.4.1. - 1
Raised countersunk head screw assortment 1100 pieces in system case 4.4.1. - 2

For detailed information, other images and documents, please select individual articles from the following table.

Raised countersunk head screw assortment 1100 pieces in system case 4.4.1.

Zinc-plated steel, strength class 4.8, blue passivated (A2K), with H recessed head

See product details

Available in 1 version
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
Contents: 1100 pieces


  • 100 pan head screws M4 x 10 / M4 x 16 / M4 x 20 / M4 x 25

  • 100 pan head screws M5 x 16 / M5 x 20 / M5 x 25 mm / M5 x 30 mm

  • 100 pan head screws M6 x 16 mm / M6 x 20 mm

  • 50 pan head screws M6 x 25 / M6 x 30 mm