For detailed information, other images and documents, please select individual articles from the following table.
Machine thread former HSCo green ring, Longlife, TiN, blind hole, DIN 371/376
The Longlife green ring machine tap drill bit with optimised titanium-nitride coating for working with alloyed and high-alloyed steels (stainless steel), rust-resistant and acid-resistant steels and titanium, which tends to grip easily. Also suitable for machining conventional steels up to a strength of 1000 N/mm².
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Up to three times longer service life and up to 30 % higher cutting speed compared to similar uncoated tools
Optimised TiN coating
Optimal coating adhesion and reduced risk of tool breakage
The exceptionally homogeneous cutting edge rounding offers a high level of process reliability and an even longer tool life than conventional machine taps.
Tool geometry precisely tailored to stainless steel with increased clearance angle
- Sufficient coolant and lubricant must be added when cutting threads.
- To check machine tap/material compatibilities, see the overview tables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!