Welcome to Würth UK For trade customers only
W-SFM machine setting tool
W-SFM machine setting tool - 1
W-SFM machine setting tool - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-SFM machine setting tool

For the quick and convenient driving of Würth Fixanchors with the rotary hammer drill.
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
  • Easy handling - suitable for SDS-plus.

  • Particularly suitable for economical series installation.

  • Optimal and even power transmission - therefore low manual insertion energy.

  • Clean, centric anchor insertion - ideal for the Fixanchor connecting thread due to the tapered chuck.

  • Shorter installation time.

  • Also ideal for overhead mounting and for difficult-to-access fastenings (e.g. railings/pipe suspensions).

  • High-quality steel ensures a long service life.

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

Usable anchors
Product profileDesignationSizes
02.5Fixanchor W-FAZ/SM8-M16
02.6Fixanchor W-FAZ/A4M8-M16
11.1Fixanchor W-FA/SM8-M16
11.1Fixanchor W-FA/hot-dip galvanisedM8-M16
11.2Fixanchor W-FA/A4M8-M16
HCR anchors available via special procurement