For detailed information, other images and documents, please select individual articles from the following table.
SHARK TWIST 2-component multi-purpose fixing assortment - ZEBRA edition 660 pieces
The innovative multi-purpose fixing combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications - 1 fixing, 8 knots.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The assortment includes the SHARK TWIST sizes 6x36, 8x46 and 10x56 in a practical system case in the ZEBRA design - including 10x SHARK TWIST XL in size 8x65 free of charge.
Fast and flexible installation
- Can be installed flush using just one finger, without the need for a hammer.
- Quick and easy to drive in the screw.
- For wood threads and metric threads.
- Flexible as each fixing size can be combined with several screw diameters.
High level of reliability
- Innovative with 8 knots with extremely large contact surface.
- Tested, high load values.
- Optimised for low installation torque and high overtorque.
- No rotation of the fixing in the drill hole.
- With technical approval, ETA assessment for solid and perforated materials available from mid-2023.
EXTRA: Due to the special plastic composition of the SHARK TWIST, even screws with metric threads can be screwed in without any problems. For example, threaded studs or rods for suspended items in plumbing installations.
Not available as an empty case.
- Universal plastic fixing.
- Can be used in concrete, solid brick, solid sand-lime block, vertically perforated brick, hollow sand-lime block, autoclaved aerated concrete, gypsum plasterboard, gypsum fibreboard.
- Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable trunking, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors.
- For attaching members in conjunction with a wood or chipboard screw.
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!