- Prevents the doors banging on front panels or walls in corner installations
- Limited to 85°, 90° or 120° depending on the hinge
- Easy to install, no tools needed
Specified dimensions not binding. Subject to technical changes.
For all Tiomos concealed hinges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!