For detailed information, other images and documents, please select individual articles from the following table.
High-performance gas unit DIGA® WO-HN 28/35
Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Saves time
Tool-free precise adjustment of the drive-in depth for an optimal nail pattern
LED charge level display
Continuous monitoring of the remaining battery capacity
Effortless work
- Recoil absorbing, non-slip handle
- Perfectly balanced
For universal use
Independent of stationary and mobile compressed-air systems
Lithium-ion technology
Low weight, high performance and no battery memory effect
Practical belt hook
- Suitable adhesive nails: hot-dip galvanised and stainless steel A2
- Matching gas cartridge (Art no. 0864 900 002)
Mounting of fixed and sliding attachments for sheet metal roofs, zinc linings and coverings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!