For detailed information, other images and documents, please select individual articles from the following table.
Press table support 8 pieces
Universally adjustable press support for use in standard workshop presses.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Creates a safe, three-point support plate with no play for the pressing process
- Puts an end to unsafe wobbly contraptions and minimises the risk of injury
- The special layout of the thread mounts and the height-adjustable long and short supports included in the scope of delivery ensure precise support
- Centring attachments also enable the support pins to be fixed in a bore on the component
- Can also be used in conjunction with standard puller and pressure sleeve kits
- Centres with locating thread in the centre of the press plate
- For universal use for the removal and installation of wheel bearings, bushings, sleeves, silent bearings etc.
- Two adjustable barriers on the base of the support prevent unwanted slippage on the press table
Scope of delivery
- 1 x universal press plate
- 1 x support bolt socket, H 35 mm
- 3 x support bolt socket, H 65 mm
- 1 x support bolt, M 16, H 100 mm
- 2 x support bolt, M 16, H 130 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!