Welcome to Würth UK For trade customers only
Ratchet Straps Claw Hook, 5T
Ratchet Straps Claw Hook, 5T - 1
Ratchet Straps Claw Hook, 5T - 2
Ratchet Straps Claw Hook, 5T - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet Straps Claw Hook, 5T

Specifically designed claw hook ratchet straps used for transporting loads or securing general cargo when there is a risk of movement.

See product details

Available in 3 versions
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
  • 5 black ID stripes on 50mm wide, 7.5 Tonne BFmin webbing

  • 300mm kength, 3ply tail strap standard

  • Low elongation (stretch) webbing less than 7% at LC

  • Minimum breaking force 5000 daN (kg) when new

  • Lashing capacity (LC) 2500 daN (kg)

  • Ratchets 50 daN Standard Hand Force (SHF) and 250 daN Standard Tension Force (STF)

  • Powerful ratchet tensioner with double lock handle


Lengths available: 8m, 10m, and 12m

NoticeIt is vital to make sure that any straps you’re using are secure before you set off.. Failure to secure using ratchet straps so could result in damage or danger to persons or property.
Meets EN12195-2:2001 standards