For detailed information, other images and documents, please select individual articles from the following table.
Sabre saw blade SG-240/G-ISC Insulation FESTOOL
Straight cuts made easy.
The cutting set is ideal for cutting virtually all pressure-resistant insulating materials up to a thickness of 240 mm. The rigid set guides the saw blade accurately to ensure straight cuts. The cutting set comprises a combination of a guide sword and a cross-set saw blade and can be fitted to the cordless insulation saw without the need for tools.
For use with the ISC 240 EB - 9501025710
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
• Can be used for material thicknesses up to 240 mm
• The mandrel on the top of the set protects the saw blade and the base from accidental damage
• Easy-to-replace saw blade
• Cutting set with cross-set saw blade
• For PUR/PIR and polystyrene insulation boards, pressure-resistant rock wool and glass wool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!