The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Spring door closer, type A
Can be easily fitted to almost any door, ensures gentle closing
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The spring force is transferred via a closer arm, which glides on a roller, to the door
- When folding up the closer arm, the door can be used normally (without closing function)
Spring door closers are suitable for indoor use.
Dimensions subject to change. Subject to technical changes.
For room doors, apartment entrance doors, arched doors, cellar doors, side entrance doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!