For detailed information, other images and documents, please select individual articles from the following table.
HSS SMART STEP spiral-flute stepped drill bit assortment, 3 pcs Limited edition
Newly developed ORSY system cassette with SMART STEP stepped drill bits in ZEBRA design at an attractive special price.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
ZEBRA product design
- Limited edition.
Optimised cutting edge geometry
- Significantly longer service life compared to conventional stepped drill bits.
- Little effort required.
- Quiet, perfectly controlled drilling process.
SMART STEP technology
- Up to 3x faster spot drilling compared to conventional stepped drill bits.
- Precision spot drilling without centring or centre-punching.
- No warping of sheet metal.
- Simple drilling or enlarging of an existing drill hole.
- No rattling or catching in the material.
- Precise, circular holes without tearing or splintering.
Deep-ground spiral flute
- Excellent chip evacuation.
3-flat shank
- No spinning in the drill chuck - faster, more comfortable working.
- Optimal power transmission.
- Protects the drill chuck from damage.
- Little effort required to loosen and tighten the drill chuck.
Newly developed cassette, suitable for the ORSY system
- Tilt function for easy removal of the stepped drill bit.
- Compact and space-saving.
Available exclusively from Würth
The service life can be significantly increased by using sufficient coolant and lubricant.
- The ideal tool for machining sheet metal.
- Centring, tapping, drilling and deburring of metal sheets, pipes and profiles in a single work process.
- Ideal for use in the electrical trade, sanitation and heating systems, automotive workshops, mechanical engineering, switch cabinet construction, and container and equipment engineering.
- Ideal for use in cordless drivers as well as on hand, box column and pillar drills.
- For unalloyed and alloyed steels, cast materials, aluminium, non-ferrous metals, wood and plastics with a material thickness of up to 3.5 mm.
- Ensure that there is sufficient coolant/lubricant.
- Observe the speed table.
- Do not push during hole enlarging. The stepped drill bit automatically draws itself into the sheet metal.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!