SMP ADHESIVES: FASTER PROCESSING DIRECTLY ON THE SURFACE
Unlike many polyurethane adhesives, SMP (silyl modified polymer) adhesives can be applied directly to the surface without a primer, which normally has to be applied separately beforehand.
INNOVATIVE TECHNOLOGY OF SMP ADHESIVE SEALANTS
Their low odour, universal use and high temperature resistance are great advantages for the new technology of adhesive sealants. In addition, good paint compatibility and high UV resistance are reasons for the growing importance of this technology. Depending on the precise raw material base, products based on SMP are available under different names (e.g. MS polymer, hybrid polymer, STP, SPUR and others).
BENEFITS FOR HEALTH AND THE ENVIRONMENT
The quality of indoor air and emissions from processed materials on walls and floors is becoming increasingly important. If you want to ensure the greatest possible protection for your customers in terms of health, the environment and indoor air hygiene, you can rely on the new SMP adhesive sealants.
These have been awarded the EMICODE® EC1-Plus (very low emissions). They are particularly environmentally friendly as they do not contain isocyanates, solvents and silicones.