Welcome to Würth UK For trade customers only
SYS-RB Roll Board
SYS-RB Roll Board - 1
SYS-RB Roll Board - 2
SYS-RB Roll Board - 3

For detailed information, other images and documents, please select individual articles from the following table.

SYS-RB Roll Board

The System Trolley SYS3 T-Loc FESTOOL offers robust support with a load capacity of up to 100 kg, making it ideal for transporting heavy tools and equipment. Its large 200 mm wheels made of hard rubber ensure smooth mobility, while the solid rubber tyres provide durability and stability on various surfaces.
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
The even surface in conjunction with a load capacity of 100 kg makes the roll board indispensable
Perfect integration into the Bott vehicle system
for easy transportation of Systainer³ and T-LOC
4 robust handles
4 steering rollers, (2 of which can be locked)
feedthroughs for straps