For detailed information, other images and documents, please select individual articles from the following table.
Blind rivet dome head pias
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Drilling and riveting in a single operation provides a time saving of up to 80 %.
- Special riveting range.
- Drill tip made of hardened high-quality steel for precise positioning without centre-punching. Can be used with steels up to S 355.
- Clean shop head formation.
- Reliable mandrel locking.
- Consistently high tensile and shear strength values.
- Impact-resistant and splash-proof rivet connection.
Only for installation with the rivet attachment tool and a suitable mouthpiece.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!