Welcome to Würth UK For trade customers only

SHARK TWIST 2-component multi-purpose fixing assortment - ZEBRA edition 660 pieces

DWL-SET-SHARK-TWIST-(ZEBRA EDITN)-660PCS

Art.-no. 5964590686

EAN 4068362660443

Individual price display after login
SHARK TWIST 2-component multi-purpose fixing assortment - ZEBRA edition 660 pieces

Art.-no. 5964590686

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The innovative multi-purpose fixing combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications - 1 fixing, 8 knots.

The assortment includes the SHARK TWIST sizes 6x36, 8x46 and 10x56 in a practical system case in the ZEBRA design - including 10x SHARK TWIST XL in size 8x65 free of charge.



Fast and flexible installation


  • Can be installed flush using just one finger, without the need for a hammer.

  • Quick and easy to drive in the screw.

  • For wood threads and metric threads.

  • Flexible as each fixing size can be combined with several screw diameters.


High level of reliability


  • Innovative with 8 knots with extremely large contact surface.

  • Tested, high load values.

  • Optimised for low installation torque and high overtorque.

  • No rotation of the fixing in the drill hole.

  • With technical approval, ETA assessment for solid and perforated materials available from mid-2023.


EXTRA: Due to the special plastic composition of the SHARK TWIST, even screws with metric threads can be screwed in without any problems. For example, threaded studs or rods for suspended items in plumbing installations.

Notice

Not available as an empty case.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Universal plastic fixing.

  • Can be used in concrete, solid brick, solid sand-lime block, vertically perforated brick, hollow sand-lime block, autoclaved aerated concrete, gypsum plasterboard, gypsum fibreboard.

  • Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable trunking, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors.

  • For attaching members in conjunction with a wood or chipboard screw.

  • Can be used outdoors or in wet rooms in conjunction with a stainless steel screw.

Number of pieces in assortment/set

660 PCS

System dimensions

4.4.1

SHARK TWIST 2-component multi-purpose fixing assortment - ZEBRA edition 660 pieces including:
400 x
SHARK TWIST 2C multi-purpose anchor

DWL-PLA-SHARK-TWIST-6X36

Description:
6 mm 36 mm
The simple, innovative multi-purpose fixing combines flexibility and ease of installation with an 8-way knot.
Quantity: 400 x
200 x
SHARK TWIST 2C multi-purpose anchor

DWL-PLA-SHARK-TWIST-8X46

Description:
8 mm 46 mm
The simple, innovative multi-purpose fixing combines flexibility and ease of installation with an 8-way knot.
Quantity: 200 x
SHARK TWIST XL 2C multi-purpose fixing
10 x
SHARK TWIST XL 2C multi-purpose fixing

DWL-PLA-SHARK-TWIST-XL-8X65

Description: The long version of the innovative SHARK TWIST 2C multi-purpose fixing offers higher load capacity and reliable installation due to its larger embedment depth.
Quantity: 10 x
50 x
SHARK TWIST 2C multi-purpose anchor

DWL-PLA-SHARK-TWIST-10X56

Description:
10 mm 56 mm
The simple, innovative multi-purpose fixing combines flexibility and ease of installation with an 8-way knot.
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information